ENERPAC

Electric pump series ZU4

ZU4-Series, Portable Electric Pumps
  • Reservoir capacity: 4 - 40 liter.
  • High-efficiency two-speed pump design
  • Flow at Rated Pressure: 1,0 l/min
  • Motor size: 1,25 kW.
  • Maximum operating pressure: 700 bar.
Image 1
  • 29
29 of Electric pump series ZU4
ProductMax. operating pressure [bar]CodeAvailablePriceexcl. VAT