EMMA

Safety boot Crossforce Fly XD-fit S3 PUR sole

Product description:
Emma Crossforce Fly High S3 Workboot: Unstoppable in every way.

These lightweight metal-free Safety Sneakers provide high walking and wearing comfort. They are extra safe due to good grip (framework PU running sole), have a robust nano carbon nose and are also highly visible due to the reflective R-Pet laces and accents. These must haves comply with the new safety standard S3S.

Recycled content:
Lining 76%
Laces 100%
Insole 85%
Protected midsole 30%

Plus points
+ Meets the new safety standard S3S
+ Contains recycled content
+ Lightweight and metal-free
+ Good visibilit
Image 1
Image 2
Image 1
Image 2
10 of Safety boot Crossforce Fly XD-fit S3 PUR sole
ProductAvailablePriceexcl. VAT