Products
Brands
About ERIKS
Customer service
NL - English
Home
Tweezer, Non Sparking Series, ...
Tweezer, Non Sparking Series, Beryllium-Copper
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
100
1
150
1
Shape
Flat Nose
1
Neat Tips
1
Material
Beryllium-Copper
2
Log in to see your specific pricing.
Log in
2
of
Tweezer, Non Sparking Series, Beryllium-Copper
Product
Length [mm]
Shape
Weight [g]
Available
Price
excl. VAT
Product
Length [mm]
Shape
Weight [g]
Available
Price
excl. VAT
Flat-tip tweezers 100 mm, non-sparking, Cu-Be
100
Flat Nose
30
€67.91
/
piece
Fine-tip tweezers 150 mm, non-sparking, Cu-Be
150
Neat Tips
40
€67.91
/
piece
Log in