Products
Brands
About ERIKS
Customer service
NL - English
Home
Socket wrench, Beryllium-Coppe...
Socket wrench, Beryllium-Copper
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [mm]
44
1
Connection size [in]
3/4
1
Length [mm]
65
1
VDE tested
Low spark model
Model
Log in to see your specific pricing.
Log in
1
of
Socket wrench, Beryllium-Copper
Product
Wrench width [mm]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
6-point socket wrench, non-sparking, connection size 3/4", wrench size 44 mm, Cu-Be
44
3/4
65
€400.66
/
piece
Log in