| Slogging ring wrench, non-sparking, wrench size 1.3/8", length 200 mm, Al-Br | Inch | 1.3/8 | 200 | | €107.45/piece |
| Slogging ring wrench, non-sparking, wrench size 1.1/4", length 190 mm, Al-Br | Inch | 1.1/4 | 190 | | €101.13/piece |
| Slogging ring wrench, non-sparking, wrench size 1.5/8", length 230 mm, Al-Br | Inch | 1.5/8 | 230 | | €170.65/piece |
| Slogging ring wrench, non-sparking, wrench size 1.7/8", length 240 mm, Al-Br | Inch | 1.7/8 | 240 | | €214.88/piece |
| Slogging ring wrench, non-sparking, wrench size 5/8", length 150 mm, Al-Br | Inch | 5/8 | 150 | | €75.85/piece |
| Slogging ring wrench, non-sparking, wrench size 1", length 180 mm, Al-Br | Inch | 1 | 180 | | €88.49/piece |
| Slogging ring wrench, non-sparking, wrench size 2.3/16", length 270 mm, Al-Br | Inch | 2.3/16 | 270 | | €265.43/piece |
| Slogging ring wrench, non-sparking, wrench size 2.1/4", length 280 mm, Al-Br | Inch | 2.1/4 | 280 | | €278.06/piece |
| Slogging ring wrench, non-sparking, wrench size 1.1/8", length 190 mm, Al-Br | Inch | 1.1/8 | 190 | | €93.53/piece |
| Slogging ring wrench, non-sparking, wrench size 2.3/8", length 280 mm, Al-Br | Inch | 2.3/8 | 280 | | €290.71/piece |
| Slogging ring wrench, non-sparking, wrench size 2.9/16", length 290 mm, Al-Br | Inch | 2.9/16 | 290 | | €309.68/piece |
| Slogging ring wrench, non-sparking, wrench size 2.3/4", length 320 mm, Al-Br | Inch | 2.3/4 | 320 | | €379.20/piece |
| Slogging ring wrench, non-sparking, wrench size 2.1/2", length 290 mm, Al-Br | Inch | 2.1/2 | 290 | | €303.35/piece |
| Slogging ring wrench, non-sparking, wrench size 32 mm, length 190 mm, Al-Br | Metric | | 190 | | €106.18/piece |
| Slogging ring wrench, non-sparking, wrench size 41 mm, length 230 mm, Al-Br | Metric | | 230 | | €164.31/piece |
| Slogging ring wrench, non-sparking, wrench size 2", length 250 mm, Al-Br | Inch | 2 | 250 | | €227.53/piece |
| Slogging ring wrench, non-sparking, wrench size 36 mm, length 200 mm, Al-Br | Metric | | 200 | | €116.29/piece |
| Slogging ring wrench, non-sparking, wrench size 2.15/16", length 320 mm, Al-Br | Inch | 2.15/16 | 320 | | €429.77/piece |
| Slogging ring wrench, non-sparking, wrench size 60 mm, length 280 mm, Al-Br | Metric | | 280 | | €297.04/piece |
| Slogging ring wrench, non-sparking, wrench size 55 mm, length 270 mm, Al-Br | Metric | | 270 | | €252.80/piece |
| Slogging ring wrench, non-sparking, wrench size 22 mm, length 170 mm, Al-Br | Metric | | 170 | | €83.43/piece |
| Slogging ring wrench, non-sparking, wrench size 46 mm, length 240 mm, Al-Br | Metric | | 240 | | €208.57/piece |
| Slogging ring wrench, non-sparking, wrench size 24 mm, length 170 mm, Al-Br | Metric | | 170 | | €85.97/piece |
| Slogging ring wrench, non-sparking, wrench size 17 mm, length 150 mm, Al-Br | Metric | | 150 | | €75.85/piece |
| Slogging ring wrench, non-sparking, wrench size 65 mm, length 290 mm, Al-Br | Metric | | 290 | | €316.00/piece |