| Single-end ring wrench, non-sparking, wrench size 2", length 400 mm, Cu-Be | Inch | 2 | 400 | | €305.39/piece |
| Single-end ring wrench, non-sparking, wrench size 1.13/16", length 360 mm, Cu-Be | Inch | 1.13/16 | 360 | | €272.66/piece |
| Single-end ring wrench, non-sparking, wrench size 2.1/16", length 450 mm, Cu-Be | Inch | 2.1/16 | 450 | | €327.20/piece |
| Single-end ring wrench, non-sparking, wrench size 1.5/8", length 330 mm, Cu-Be | Inch | 1.5/8 | 330 | | €239.93/piece |
| Single-end ring wrench, non-sparking, wrench size 1.1/4", length 260 mm, Cu-Be | Inch | 1.1/4 | 260 | | €130.88/piece |
| Single-end ring wrench, non-sparking, wrench size 1.7/16", length 300 mm, Cu-Be | Inch | 1.7/16 | 300 | | €174.50/piece |
| Single-end ring wrench, non-sparking, wrench size 1.1/2", length 330 mm, Cu-Be | Inch | 1.1/2 | 330 | | €212.69/piece |
| Single-end ring wrench, non-sparking, wrench size 13 mm, length 130 mm, Cu-Be | Metric | | 130 | | €50.17/piece |
| Single-end ring wrench, non-sparking, wrench size 11 mm, length 110 mm, Cu-Be | Metric | | 110 | | €47.99/piece |
| Single-end ring wrench, non-sparking, wrench size 37 mm, length 290 mm, Cu-Be | Metric | | 290 | | €218.12/piece |
| Single-end ring wrench, non-sparking, wrench size 35 mm, length 290 mm, Cu-Be | Metric | | 290 | | €163.61/piece |
| Single-end ring wrench, non-sparking, wrench size 15 mm, length 140 mm, Cu-Be | Metric | | 140 | | €52.34/piece |
| Single-end ring wrench, non-sparking, wrench size 47 mm, length 340 mm, Cu-Be | Metric | | 340 | | €316.30/piece |
| Single-end ring wrench, non-sparking, wrench size 42 mm, length 320 mm, Cu-Be | Metric | | 320 | | €250.86/piece |
| Single-end ring wrench, non-sparking, wrench size 52 mm, length 370 mm, Cu-Be | Metric | | 370 | | €349.01/piece |
| Single-end ring wrench, non-sparking, wrench size 88 mm, length 600 mm, Cu-Be | Metric | | 600 | | €817.98/piece |
| Single-end ring wrench, non-sparking, wrench size 94 mm, length 650 mm, Cu-Be | Metric | | 650 | | €959.78/piece |
| Single-end ring wrench, non-sparking, wrench size 90 mm, length 650 mm, Cu-Be | Metric | | 650 | | €927.06/piece |
| Single-end ring wrench, non-sparking, wrench size 9/16", length 130 mm, Cu-Be | Inch | 9/16 | 130 | | €56.72/piece |
| Single-end ring wrench, non-sparking, wrench size 63 mm, length 410 mm, Cu-Be | Metric | | 410 | | €458.08/piece |
| Single-end ring wrench, non-sparking, wrench size 19/32", length 140 mm, Cu-Be | Inch | 19/32 | 140 | | €58.91/piece |
| Single-end ring wrench, non-sparking, wrench size 95 mm, length 650 mm, Cu-Be | Metric | | 650 | | €992.51/piece |
| Single-end ring wrench, non-sparking, wrench size 58 mm, length 370 mm, Cu-Be | Metric | | 370 | | €414.46/piece |
| Single-end ring wrench, non-sparking, wrench size 1/2", length 130 mm, Cu-Be | Inch | 1/2 | 130 | | €54.54/piece |
| Single-end ring wrench, non-sparking, wrench size 54 mm, length 370 mm, Cu-Be | Metric | | 370 | | €370.83/piece |