| Single-end ring wrench, non-sparking, wrench size 2.1/16", length 450 mm, Al-Br | Inch | 2.1/16 | 450 | | €218.12/piece |
| Single-end ring wrench, non-sparking, wrench size 13 mm, length 130 mm, Al-Br | Metric | | 130 | | €27.27/piece |
| Single-end ring wrench, non-sparking, wrench size 11 mm, length 110 mm, Al-Br | Metric | | 110 | | €23.99/piece |
| Single-end ring wrench, non-sparking, wrench size 37 mm, length 290 mm, Al-Br | Metric | | 290 | | €109.07/piece |
| Single-end ring wrench, non-sparking, wrench size 35 mm, length 290 mm, Al-Br | Metric | | 290 | | €102.51/piece |
| Single-end ring wrench, non-sparking, wrench size 47 mm, length 340 mm, Al-Br | Metric | | 340 | | €174.50/piece |
| Single-end ring wrench, non-sparking, wrench size 52 mm, length 370 mm, Al-Br | Metric | | 370 | | €196.31/piece |
| Single-end ring wrench, non-sparking, wrench size 15 mm, length 140 mm, Al-Br | Metric | | 140 | | €38.18/piece |
| Single-end ring wrench, non-sparking, wrench size 42 mm, length 320 mm, Al-Br | Metric | | 320 | | €141.79/piece |
| Single-end ring wrench, non-sparking, wrench size 82 mm, length 490 mm, Al-Br | Metric | | 490 | | €567.14/piece |
| Single-end ring wrench, non-sparking, wrench size 90 mm, length 650 mm, Al-Br | Metric | | 650 | | €708.92/piece |
| Single-end ring wrench, non-sparking, wrench size 88 mm, length 600 mm, Al-Br | Metric | | 600 | | €610.77/piece |
| Single-end ring wrench, non-sparking, wrench size 94 mm, length 650 mm, Al-Br | Metric | | 650 | | €730.73/piece |
| Single-end ring wrench, non-sparking, wrench size 9/16", length 130 mm, Al-Br | Inch | 9/16 | 130 | | €27.27/piece |
| Single-end ring wrench, non-sparking, wrench size 95 mm, length 650 mm, Al-Br | Metric | | 650 | | €752.55/piece |
| Single-end ring wrench, non-sparking, wrench size 54 mm, length 370 mm, Al-Br | Metric | | 370 | | €207.23/piece |
| Single-end ring wrench, non-sparking, wrench size 58 mm, length 370 mm, Al-Br | Metric | | 370 | | €250.86/piece |
| Single-end ring wrench, non-sparking, wrench size 71 mm, length 450 mm, Al-Br | Metric | | 450 | | €403.55/piece |
| Single-end ring wrench, non-sparking, wrench size 1/2", length 130 mm, Al-Br | Inch | 1/2 | 130 | | €21.80/piece |
| Single-end ring wrench, non-sparking, wrench size 77 mm, length 470 mm, Al-Br | Metric | | 470 | | €452.64/piece |
| Single-end ring wrench, non-sparking, wrench size 67 mm, length 430 mm, Al-Br | Metric | | 430 | | €349.01/piece |
| Single-end ring wrench, non-sparking, wrench size 63 mm, length 410 mm, Al-Br | Metric | | 410 | | €305.39/piece |
| Single-end ring wrench, non-sparking, wrench size 5/8", length 145 mm, Al-Br | Inch | 5/8 | 145 | | €38.18/piece |
| Single-end ring wrench, non-sparking, wrench size 19/32", length 140 mm, Al-Br | Inch | 19/32 | 140 | | €32.72/piece |
| Single-end ring wrench, non-sparking, wrench size 11/16", length 155 mm, Al-Br | Inch | 11/16 | 155 | | €43.62/piece |