Products
Brands
About ERIKS
Customer service
NL - English
Home
Shears, Non Sparking Series, A...
Shears, Non Sparking Series, Aluminum bronze
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
280
1
Low spark model
Yes
1
Weight [g]
600
1
Material
Log in to see your specific pricing.
Log in
1
of
Shears, Non Sparking Series, Aluminum bronze
Product
Length [mm]
Low spark model
Weight [g]
Available
Price
excl. VAT
Product
Length [mm]
Low spark model
Weight [g]
Available
Price
excl. VAT
Blik scissors 280 mm, non-sparking, Al-Br
280
Yes
600
€188.13
/
piece
Log in