Products
Brands
About ERIKS
Customer service
NL - English
Home
Safety Pin, Beryllium-Copper
Safety Pin, Beryllium-Copper
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Connection size [in]
1
1
Length [mm]
60
1
VDE tested
No
1
Low spark model
Model
Log in to see your specific pricing.
Log in
1
of
Safety Pin, Beryllium-Copper
Product
Connection size [in]
Outer Diameter [mm]
Length [mm]
Available
Price
excl. VAT
Product
Connection size [in]
Outer Diameter [mm]
Length [mm]
Available
Price
excl. VAT
Safety Pin, Non-Sparking Series, 1" Connection Size, 60 mm LG, Beryllium-Copper
1
6
60
€17.31
/
piece
Log in