Products
Brands
About ERIKS
Customer service
NL - English
Home
Safety Pin, Aluminium Bronze
Safety Pin, Aluminium Bronze
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [in]
1.1/2
1
Connection size [in]
1.1/2
1
Length [mm]
108
1
VDE tested
Low spark model
Model
Log in to see your specific pricing.
Log in
1
of
Safety Pin, Aluminium Bronze
Product
Wrench width [in]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Product
Wrench width [in]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Safety Pin, Non-Sparking Series, 1.1/2" Connection Size, 1.1/2" WD, 108 mm LG, Aluminium Bronze
1.1/2
1.1/2
108
€22.35
/
piece
Log in