| Ring spanner for extension, non-sparking, wrench size 2", length 290 mm, Al-Br | Inch | | 290 | | €278.23/piece |
| Ring spanner for extension, non-sparking, wrench size 22 mm, length 180 mm, Al-Br | Metric | 22 | 180 | | €174.25/piece |
| Ring spanner for extension, non-sparking, wrench size 3", length 375 mm, Al-Br | Inch | | 375 | | €573.08/piece |
| Ring spanner for extension, non-sparking, wrench size 85 mm, length 420 mm, Al-Br | Metric | 85 | 420 | | €996.86/piece |
| Ring spanner for extension, non-sparking, wrench size 33 mm, length 240 mm, Al-Br | Metric | 33 | 240 | | €174.25/piece |
| Ring spanner for extension, non-sparking, wrench size 1.5/16", length 230 mm, Al-Br | Inch | | 230 | | €208.52/piece |
| Ring spanner for extension, non-sparking, wrench size 1.1/4", length 230 mm, Al-Br | Inch | | 230 | | €195.69/piece |
| Ring spanner for extension, non-sparking, wrench size 80 mm, length 390 mm, Al-Br | Metric | 80 | 390 | | €810.14/piece |
| Ring spanner for extension, non-sparking, wrench size 1.3/16", length 200 mm, Al-Br | Inch | | 200 | | €170.52/piece |
| Ring spanner for extension, non-sparking, wrench size 82 mm, length 400 mm, Al-Br | Metric | 82 | 400 | | €996.86/piece |
| Ring spanner for extension, non-sparking, wrench size 1.13/16", length 280 mm, Al-Br | Inch | | 280 | | €272.47/piece |
| Ring spanner for extension, non-sparking, wrench size 1.7/8", length 280 mm, Al-Br | Inch | | 280 | | €273.60/piece |
| Ring spanner for extension, non-sparking, wrench size 38 mm, length 255 mm, Al-Br | Metric | 38 | 255 | | €189.59/piece |
| Ring spanner for extension, non-sparking, wrench size 55 mm, length 300 mm, Al-Br | Metric | 55 | 300 | | €289.63/piece |
| Ring spanner for extension, non-sparking, wrench size 1.7/16", length 240 mm, Al-Br | Inch | | 240 | | €209.19/piece |
| Ring spanner for extension, non-sparking, wrench size 2.3/16", length 300 mm, Al-Br | Inch | | 300 | | €296.37/piece |
| Ring spanner for extension, non-sparking, wrench size 46 mm, length 280 mm, Al-Br | Metric | 46 | 280 | | €209.40/piece |
| Ring spanner for extension, non-sparking, wrench size 2.1/4", length 300 mm, Al-Br | Inch | | 300 | | €431.83/piece |
| Ring spanner for extension, non-sparking, wrench size 47 mm, length 280 mm, Al-Br | Metric | 47 | 280 | | €209.40/piece |
| Ring spanner for extension, non-sparking, wrench size 52 mm, length 290 mm, Al-Br | Metric | 52 | 290 | | €267.35/piece |
| Ring spanner for extension, non-sparking, wrench size 34 mm, length 240 mm, Al-Br | Metric | 34 | 240 | | €174.25/piece |
| Ring spanner for extension, non-sparking, wrench size 42 mm, length 265 mm, Al-Br | Metric | 42 | 265 | | €189.59/piece |
| Ring spanner for extension, non-sparking, wrench size 2.1/16", length 300 mm, Al-Br | Inch | | 300 | | €286.32/piece |
| Ring spanner for extension, non-sparking, wrench size 35 mm, length 240 mm, Al-Br | Metric | 35 | 240 | | €185.15/piece |
| Ring spanner for extension, non-sparking, wrench size 54 mm, length 300 mm, Al-Br | Metric | 54 | 300 | | €277.24/piece |