| Open-End Wrench For Extension, Non-Sparking Series, 15/16" size, Aluminium Bronze, 230 mm LG | Inch | Yes | 15/16 | | €217.62/piece |
| Open-end wrench for extension, non-sparking, wrench size 1.1/4", length 300 mm, Al-Br | Inch | Yes | 1.1/4 | | €248.57/piece |
| Open-end wrench for extension, non-sparking, wrench size 1.7/16", length 330 mm, Al-Br | Inch | Yes | 1.7/16 | | €278.38/piece |
| Open-end wrench for extension, non-sparking, wrench size 1.13/16", length 380 mm, Al-Br | Inch | Yes | 1.13/16 | | €365.35/piece |
| Open-end wrench for extension, non-sparking, wrench size 1.3/16", length 280 mm, Al-Br | Inch | Yes | 1.3/16 | | €242.60/piece |
| Open-end wrench for extension, non-sparking, wrench size 1.1/16", length 260 mm, Al-Br | Inch | Yes | 1.1/16 | | €231.74/piece |
| Open-end wrench for extension, non-sparking, wrench size 2", length 400 mm, Al-Br | Inch | Yes | 2 | | €405.55/piece |
| Open-end wrench for extension, non-sparking, wrench size 7/8", length 200 mm, Al-Br | Inch | Yes | 7/8 | | €215.93/piece |
| Open-end wrench for extension, non-sparking, wrench size 1.5/8", length 350 mm, Al-Br | Inch | Yes | 1.5/8 | | €329.95/piece |