| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 9/16", length 35 mm, Cu-Be | Inch | Yes | 9/16 | | €110.45/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 1/2", length 35 mm, Cu-Be | Inch | Yes | 1/2 | | €110.45/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 7/16", length 35 mm, Cu-Be | Inch | Yes | 7/16 | | €110.45/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 3/8", length 35 mm, Cu-Be | Inch | Yes | 3/8 | | €110.45/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 1", length 45 mm, Cu-Be | Inch | Yes | 1 | | €255.19/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 3/4", length 40 mm, Cu-Be | Inch | Yes | 3/4 | | €172.34/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 1/4", length 30 mm, Cu-Be | Inch | Yes | 1/4 | | €110.45/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 1.5/8", length 65 mm, Cu-Be | Inch | Yes | 1.5/8 | | €474.18/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 7/8", length 43 mm, Cu-Be | Inch | Yes | 7/8 | | €172.34/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 1.1/8", length 50 mm, Cu-Be | Inch | Yes | 1.1/8 | | €255.18/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 5/8", length 37 mm, Cu-Be | Inch | Yes | 5/8 | | €116.18/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 1.1/4", length 55 mm, Cu-Be | Inch | Yes | 1.1/4 | | €322.79/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 11/16", length 38 mm, Cu-Be | Inch | Yes | 11/16 | | €135.21/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 1.11/16", length 65 mm, Cu-Be | Inch | Yes | 1.11/16 | | €474.18/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 1.3/8", length 55 mm, Cu-Be | Inch | Yes | 1.3/8 | | €375.14/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 1.1/2", length 60 mm, Cu-Be | Inch | Yes | 1.1/2 | | €435.14/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 2", length 75 mm, Cu-Be | Inch | Yes | 2 | | €588.46/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 2.1/4", length 80 mm, Cu-Be | Inch | Yes | 2.1/4 | | €655.10/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 1.7/8", length 70 mm, Cu-Be | Inch | Yes | 1.7/8 | | €537.98/piece |
| Open-end crowfoot wrench, non-sparking, connection size 3/8", wrench size 1.1/16", length 50 mm, Cu-Be | Inch | Yes | 1.1/16 | | €255.19/piece |