| Open-end crowfoot wrench, non-sparking, connection size 1/2", wrench size 14 mm, length 40 mm, Al-Br | Metric | Yes | 14 | | €84.77/piece |
| Open End Crowfoot Wrench, Non Sparking Series, 17 mm size, Aluminium Bronze, 45 mm LG, 1/2" Connection size | Metric | Yes | 17 | | €97.11/piece |
| Open-end crowfoot wrench, non-sparking, connection size 1/2", wrench size 24 mm, length 55 mm, Al-Br | Metric | Yes | 24 | | €125.66/piece |
| Open-end crowfoot wrench, non-sparking, connection size 1/2", wrench size 20 mm, length 50 mm, Al-Br | Metric | Yes | 20 | | €116.18/piece |
| Open-end crowfoot wrench, non-sparking, connection size 1/2", wrench size 22 mm, length 50 mm, Al-Br | Metric | Yes | 22 | | €122.85/piece |
| Open-end crowfoot wrench, non-sparking, connection size 1/2", wrench size 19 mm, length 50 mm, Al-Br | Metric | Yes | 19 | | €105.69/piece |
| Open-end crowfoot wrench, non-sparking, connection size 1/2", wrench size 25 mm, length 55 mm, Al-Br | Metric | Yes | 25 | | €125.66/piece |
| Open-end crowfoot wrench, non-sparking, connection size 1/2", wrench size 30 mm, length 63 mm, Al-Br | Metric | Yes | 30 | | €222.20/piece |
| Open-end crowfoot wrench, non-sparking, connection size 1/2", wrench size 27 mm, length 60 mm, Al-Br | Metric | Yes | 27 | | €140.90/piece |
| Open-end crowfoot wrench, non-sparking, connection size 1/2", wrench size 28 mm, length 60 mm, Al-Br | Metric | Yes | 28 | | €155.20/piece |