| Deep-offset slogging ring wrench, non-sparking, wrench size 1.1/4", length 270 mm, Al-Br | Inch | | 270 | | €266.84/piece |
| Deep-offset slogging ring wrench, non-sparking, wrench size 1.1/16", length 240 mm, Al-Br | Inch | | 240 | | €185.90/piece |
| Deep-offset slogging ring wrench, non-sparking, wrench size 2.3/8", length 380 mm, Al-Br | Inch | | 380 | | €679.84/piece |
| Deep-offset slogging ring wrench, non-sparking, wrench size 1.5/8", length 300 mm, Al-Br | Inch | | 300 | | €367.20/piece |
| Deep-offset slogging ring wrench, non-sparking, wrench size 1.7/16", length 270 mm, Al-Br | Inch | | 270 | | €276.02/piece |
| Deep-offset slogging ring wrench, non-sparking, wrench size 1.3/4", length 310 mm, Al-Br | Inch | | 310 | | €458.89/piece |
| Deep-offset slogging ring wrench, non-sparking, wrench size 1.1/2", length 280 mm, Al-Br | Inch | | 280 | | €335.50/piece |
| Deep-offset slogging ring wrench, non-sparking, wrench size 1.7/8", length 310 mm, Al-Br | Inch | | 310 | | €484.66/piece |
| Deep-offset slogging ring wrench, non-sparking, wrench size 46 mm, length 310 mm, Al-Br | Metric | 46 | 310 | | €423.54/piece |
| Deep-offset slogging ring wrench, non-sparking, wrench size 50 mm, length 320 mm, Al-Br | Metric | 50 | 320 | | €475.70/piece |
| Deep-offset slogging ring wrench, non-sparking, wrench size 67 mm, length 400 mm, Al-Br | Metric | 67 | 400 | | €835.85/piece |
| Deep-offset slogging ring wrench, non-sparking, wrench size 78 mm, length 430 mm, Al-Br | Metric | 78 | 430 | | €1,080.41/piece |
| Offset Slogging Ring Wrench, Non Sparking Series, Aluminum bronze, 430 mm LG, 76 mm WD | Metric | 76 | 430 | | €1,080.41/piece |
| Deep-offset slogging ring wrench, non-sparking, wrench size 34 mm, length 280 mm, Al-Br | Metric | 34 | 280 | | €255.83/piece |
| Deep-offset slogging ring wrench, non-sparking, wrench size 40 mm, length 300 mm, Al-Br | Metric | 40 | 300 | | €338.28/piece |
| Deep-offset slogging ring wrench, non-sparking, wrench size 44 mm, length 310 mm, Al-Br | Metric | 44 | 310 | | €423.54/piece |
| Deep-offset slogging ring wrench, non-sparking, wrench size 45 mm, length 310 mm, Al-Br | Metric | 45 | 310 | | €423.54/piece |
| Deep-offset slogging ring wrench, non-sparking, wrench size 54 mm, length 320 mm, Al-Br | Metric | 54 | 320 | | €520.11/piece |
| Deep-offset slogging ring wrench, non-sparking, wrench size 43 mm, length 310 mm, Al-Br | Metric | 43 | 310 | | €423.54/piece |
| Deep-offset slogging ring wrench, non-sparking, wrench size 42 mm, length 300 mm, Al-Br | Metric | 42 | 300 | | €423.54/piece |
| Deep-offset slogging ring wrench, non-sparking, wrench size 58 mm, length 350 mm, Al-Br | Metric | 58 | 350 | | €627.92/piece |
| Deep-offset slogging ring wrench, non-sparking, wrench size 59 mm, length 350 mm, Al-Br | Metric | 59 | 350 | | €627.92/piece |
| Deep-offset slogging ring wrench, non-sparking, wrench size 47 mm, length 310 mm, Al-Br | Metric | 47 | 310 | | €475.70/piece |
| Deep-offset slogging ring wrench, non-sparking, wrench size 48 mm, length 320 mm, Al-Br | Metric | 48 | 320 | | €475.70/piece |
| Deep-offset slogging ring wrench, non-sparking, wrench size 57 mm, length 350 mm, Al-Br | Metric | 57 | 350 | | €627.92/piece |