| Offset structural ring wrench, non-sparking, wrench size 1.1/16", length 400 mm, Cu-Be | Inch | | 400 | | €320.36/piece |
| Offset structural ring wrench, non-sparking, wrench size 35 mm, length 390 mm, Cu-Be | Metric | 35 | 390 | | €386.98/piece |
| Offset structural ring wrench, non-sparking, wrench size 42 mm, length 420 mm, Cu-Be | Metric | 42 | 420 | | €689.96/piece |
| Offset structural ring wrench, non-sparking, wrench size 37 mm, length 400 mm, Cu-Be | Metric | 37 | 400 | | €428.57/piece |
| Offset structural ring wrench, non-sparking, wrench size 34 mm, length 390 mm, Cu-Be | Metric | 34 | 390 | | €324.20/piece |
| Offset structural ring wrench, non-sparking, wrench size 47 mm, length 430 mm, Cu-Be | Metric | 47 | 430 | | €758.71/piece |
| Offset structural ring wrench, non-sparking, wrench size 33 mm, length 390 mm, Cu-Be | Metric | 33 | 390 | | €261.38/piece |
| Offset structural ring wrench, non-sparking, wrench size 11/16", length 310 mm, Cu-Be | Inch | | 310 | | €214.68/piece |
| Offset structural ring wrench, non-sparking, wrench size 29 mm, length 350 mm, Cu-Be | Metric | 29 | 350 | | €261.38/piece |
| Offset structural ring wrench, non-sparking, wrench size 25 mm, length 320 mm, Cu-Be | Metric | 25 | 320 | | €213.83/piece |
| Offset structural ring wrench, non-sparking, wrench size 18 mm, length 270 mm, Cu-Be | Metric | 18 | 270 | | €192.99/piece |
| Offset structural ring wrench, non-sparking, wrench size 1.3/16", length 430 mm, Cu-Be | Inch | | 430 | | €348.28/piece |
| Offset structural ring wrench, non-sparking, wrench size 28 mm, length 350 mm, Cu-Be | Metric | 28 | 350 | | €261.38/piece |
| Offset structural ring wrench, non-sparking, wrench size 26 mm, length 320 mm, Cu-Be | Metric | 26 | 320 | | €261.38/piece |
| Offset structural ring wrench, non-sparking, wrench size 20 mm, length 270 mm, Cu-Be | Metric | 20 | 270 | | €203.18/piece |
| Offset structural ring wrench, non-sparking, wrench size 1.3/8", length 460 mm, Cu-Be | Inch | | 460 | | €511.65/piece |
| Offset structural ring wrench, non-sparking, wrench size 1.3/4", length 500 mm, Cu-Be | Inch | | 500 | | €953.77/piece |
| Offset structural ring wrench, non-sparking, wrench size 1.5/16", length 430 mm, Cu-Be | Inch | | 430 | | €462.20/piece |
| Offset structural ring wrench, non-sparking, wrench size 25/32", length 330 mm, Cu-Be | Inch | | 330 | | €237.56/piece |
| Offset structural ring wrench, non-sparking, wrench size 1.9/16", length 490 mm, Cu-Be | Inch | | 490 | | €858.41/piece |
| Offset structural ring wrench, non-sparking, wrench size 1.11/16", length 490 mm, Cu-Be | Inch | | 490 | | €953.77/piece |
| Offset structural ring wrench, non-sparking, wrench size 13/16", length 350 mm, Cu-Be | Inch | | 350 | | €257.00/piece |
| Offset structural ring wrench, non-sparking, wrench size 3/4", length 330 mm, Cu-Be | Inch | | 330 | | €231.48/piece |
| Offset structural ring wrench, non-sparking, wrench size 1.7/8", length 520 mm, Cu-Be | Inch | | 520 | | €1,024.58/piece |
| Offset structural ring wrench, non-sparking, wrench size 31/32", length 370 mm, Cu-Be | Inch | | 370 | | €303.46/piece |