| Offset structural open-end wrench, non-sparking, wrench size 15/16", length 370 mm, Cu-Be | Inch | Yes | 15/16 | | €221.29/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.3/16", length 400 mm, Cu-Be | Inch | Yes | 1.3/16 | | €268.14/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.1/4", length 400 mm, Cu-Be | Inch | Yes | 1.1/4 | | €279.84/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.1/16", length 370 mm, Cu-Be | Inch | Yes | 1.1/16 | | €244.73/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.3/8", length 430 mm, Cu-Be | Inch | Yes | 1.3/8 | | €333.72/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.1/8", length 400 mm, Cu-Be | Inch | Yes | 1.1/8 | | €256.43/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.5/16", length 400 mm, Cu-Be | Inch | Yes | 1.5/16 | | €310.29/piece |
| Offset structural open-end wrench, non-sparking, wrench size 13/16", length 350 mm, Cu-Be | Inch | Yes | 13/16 | | €186.17/piece |
| Offset structural open-end wrench, non-sparking, wrench size 11/16", length 320 mm, Cu-Be | Inch | Yes | 11/16 | | €122.94/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.7/8", length 500 mm, Cu-Be | Inch | Yes | 1.7/8 | | €725.98/piece |
| Offset structural open-end wrench, non-sparking, wrench size 25/32", length 350 mm, Cu-Be | Inch | Yes | 25/32 | | €174.46/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 3/4" size, Beryllium-Copper, 350 mm LG | Inch | Yes | 3/4 | | €162.77/piece |
| Offset structural open-end wrench, non-sparking, wrench size 2", length 530 mm, Cu-Be | Inch | Yes | 2 | | €772.79/piece |
| Offset structural open-end wrench, non-sparking, wrench size 7/8", length 350 mm, Cu-Be | Inch | Yes | 7/8 | | €197.89/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.11/16", length 470 mm, Cu-Be | Inch | Yes | 1.11/16 | | €597.18/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.7/16", length 430 mm, Cu-Be | Inch | Yes | 1.7/16 | | €351.26/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.1/2", length 470 mm, Cu-Be | Inch | Yes | 1.1/2 | | €444.96/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.9/16", length 470 mm, Cu-Be | Inch | Yes | 1.9/16 | | €503.48/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.13/16", length 500 mm, Cu-Be | Inch | Yes | 1.13/16 | | €690.84/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.5/8", length 470 mm, Cu-Be | Inch | Yes | 1.5/8 | | €550.32/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.3/4", length 500 mm, Cu-Be | Inch | Yes | 1.3/4 | | €643.99/piece |