| Offset structural open-end wrench, non-sparking, wrench size 15/16", length 370 mm, Al-Br | Inch | Yes | 15/16 | | €139.33/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.1/8", length 400 mm, Al-Br | Inch | Yes | 1.1/8 | | €187.34/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.1/16", length 370 mm, Al-Br | Inch | Yes | 1.1/16 | | €168.61/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.3/16", length 400 mm, Al-Br | Inch | Yes | 1.3/16 | | €210.75/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.1/4", length 400 mm, Al-Br | Inch | Yes | 1.1/4 | | €233.00/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.3/8", length 430 mm, Al-Br | Inch | Yes | 1.3/8 | | €256.43/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.5/16", length 400 mm, Al-Br | Inch | Yes | 1.5/16 | | €244.73/piece |
| Offset Open-End Structural Wrench, Non-Sparking Series, 11/16" size, Aluminium Bronze, 320 mm LG | Inch | Yes | 11/16 | | €80.78/piece |
| Offset structural open-end wrench, non-sparking, wrench size 7/8", length 350 mm, Al-Br | Inch | Yes | 7/8 | | €133.50/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.7/8", length 500 mm, Al-Br | Inch | Yes | 1.7/8 | | €455.48/piece |
| Offset structural open-end wrench, non-sparking, wrench size 3/4", length 350 mm, Al-Br | Inch | Yes | 3/4 | | €104.22/piece |
| Offset structural open-end wrench, non-sparking, wrench size 25/32", length 350 mm, Al-Br | Inch | Yes | 25/32 | | €115.92/piece |
| Offset structural open-end wrench, non-sparking, wrench size 13/16", length 350 mm, Al-Br | Inch | Yes | 13/16 | | €127.64/piece |
| Offset structural open-end wrench, non-sparking, wrench size 2", length 530 mm, Al-Br | Inch | Yes | 2 | | €478.88/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.1/2", length 470 mm, Al-Br | Inch | Yes | 1.1/2 | | €291.56/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.5/8", length 470 mm, Al-Br | Inch | Yes | 1.5/8 | | €338.39/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.7/16", length 430 mm, Al-Br | Inch | Yes | 1.7/16 | | €268.14/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.9/16", length 470 mm, Al-Br | Inch | Yes | 1.9/16 | | €314.96/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.3/4", length 500 mm, Al-Br | Inch | Yes | 1.3/4 | | €373.52/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.11/16", length 470 mm, Al-Br | Inch | Yes | 1.11/16 | | €350.11/piece |
| Offset structural open-end wrench, non-sparking, wrench size 1.13/16", length 500 mm, Al-Br | Inch | Yes | 1.13/16 | | €408.65/piece |