Products
Brands
About ERIKS
Customer service
NL - English
Home
Male-Female Ratchet, Beryllium...
Male-Female Ratchet, Beryllium-Copper
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [in]
3/8
1
Connection size [in]
3/8
1
Length [mm]
200
1
VDE tested
Low spark model
Model
Log in to see your specific pricing.
Log in
1
of
Male-Female Ratchet, Beryllium-Copper
Product
Wrench width [in]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Product
Wrench width [in]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Male-Female Ratchet, Non-Sparking Series, 3/8" Connection Size, 3/8" WD, 200 mm LG, Beryllium-Copper
3/8
3/8
200
€308.20
/
piece
Log in