Products
Brands
About ERIKS
Customer service
NL - English
Home
Male-Female Ratchet, Aluminium...
Male-Female Ratchet, Aluminium Bronze
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [in]
1/2
1
Connection size [in]
1/2
1
Length [mm]
250
1
VDE tested
Low spark model
Model
Log in to see your specific pricing.
Log in
1
of
Male-Female Ratchet, Aluminium Bronze
Product
Wrench width [in]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Product
Wrench width [in]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Male-Female Ratchet, Non-Sparking Series, 1/2" Connection Size, 1/2" WD, 250 mm LG, Aluminium Bronze
1/2
1/2
250
€255.59
/
piece
Log in