Products
Brands
About ERIKS
Customer service
NL - English
Home
Impact socket wrench, Berylliu...
Impact socket wrench, Beryllium-Copper
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [mm]
29
1
Connection size [in]
1/2
1
Length [mm]
48
1
VDE tested
Low spark model
Model
Log in to see your specific pricing.
Log in
1
of
Impact socket wrench, Beryllium-Copper
Product
Wrench width [mm]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
6-point impact socket wrench, non-sparking, connection size 1/2", wrench size 29 mm, Cu-Be
29
1/2
48
€266.50
/
piece
Log in