| Hex-bit socket wrench, non-sparking, connection size 1/4", wrench size 10 mm, length 65 mm, Cu-Be | 10 | 1/4 | 65 | | €174.16/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/4", wrench size 4 mm, length 55 mm, Cu-Be | 4 | 1/4 | 55 | | €96.49/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/4", wrench size 3 mm, length 55 mm, Cu-Be | 3 | 1/4 | 55 | | €93.97/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/4", wrench size 8 mm, length 65 mm, Cu-Be | 8 | 1/4 | 65 | | €140.33/piece |
| Hex Bit Socket Wrench, Non-Sparking Series, 1/4" Connection Size, 6 mm WD, 55 mm LG, Beryllium-Copper | 6 | 1/4 | 55 | | €112.75/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/4", wrench size 5 mm, length 55 mm, Cu-Be | 5 | 1/4 | 55 | | €100.22/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/4", wrench size 9 mm, length 65 mm, Cu-Be | 9 | 1/4 | 65 | | €155.35/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/4", wrench size 7 mm, length 55 mm, Cu-Be | 7 | 1/4 | 55 | | €124.04/piece |