| Hex-bit socket wrench, non-sparking, connection size 1/4", wrench size 10 mm, length 65 mm, Al-Br | 10 | 1/4 | 65 | | €121.53/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/4", wrench size 9 mm, length 65 mm, Al-Br | 9 | 1/4 | 65 | | €109.00/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/4", wrench size 7 mm, length 55 mm, Al-Br | 7 | 1/4 | 55 | | €86.45/piece |
| Hex Bit Socket Wrench, Non-Sparking Series, 1/4" Connection Size, 4 mm WD, 55 mm LG, Aluminium Bronze | 4 | 1/4 | 55 | | €67.67/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/4", wrench size 6 mm, length 55 mm, Al-Br | 6 | 1/4 | 55 | | €78.94/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/4", wrench size 8 mm, length 65 mm, Al-Br | 8 | 1/4 | 65 | | €97.74/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/4", wrench size 3 mm, length 55 mm, Al-Br | 3 | 1/4 | 55 | | €66.40/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/4", wrench size 5 mm, length 55 mm, Al-Br | 5 | 1/4 | 55 | | €77.67/piece |