| Hex Bit Socket Wrench, Non-Sparking Series, 1/2" Connection Size, 4 mm WD, 55 mm LG, Aluminium Bronze | 4 | 1/2 | 55 | | €102.14/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/2", wrench size 7 mm, length 55 mm, Al-Br | 7 | 1/2 | 55 | | €121.52/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/2", wrench size 12 mm, length 65 mm, Al-Br | 12 | 1/2 | 65 | | €163.16/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/2", wrench size 14 mm, length 65 mm, Al-Br | 14 | 1/2 | 65 | | €174.24/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/2", wrench size 5 mm, length 55 mm, Al-Br | 5 | 1/2 | 55 | | €105.30/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/2", wrench size 6 mm, length 55 mm, Al-Br | 6 | 1/2 | 55 | | €110.67/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/2", wrench size 17 mm, length 65 mm, Al-Br | 17 | 1/2 | 65 | | €211.49/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/2", wrench size 8 mm, length 65 mm, Al-Br | 8 | 1/2 | 65 | | €136.20/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/2", wrench size 16 mm, length 65 mm, Al-Br | 16 | 1/2 | 65 | | €195.51/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/2", wrench size 10 mm, length 65 mm, Al-Br | 10 | 1/2 | 65 | | €147.54/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/2", wrench size 19 mm, length 65 mm, Al-Br | 19 | 1/2 | 65 | | €238.09/piece |
| Hex-bit socket wrench, non-sparking, connection size 1/2", wrench size 18 mm, length 65 mm, Al-Br | 18 | 1/2 | 65 | | €222.12/piece |