| Hex bit socket, non-sparking, connection size 1/2", wrench size 10 mm, length 100 mm, long version, Cu-Be | 10 | 1/2 | 100 | | €325.80/piece |
| Hex bit socket, non-sparking, connection size 1/2", wrench size 8 mm, length 100 mm, long version, Cu-Be | 8 | 1/2 | 100 | | €280.41/piece |
| Hex bit socket, non-sparking, connection size 1/2", wrench size 16 mm, length 100 mm, long version, Cu-Be | 16 | 1/2 | 100 | | €432.99/piece |
| Hex bit socket, non-sparking, connection size 1/2", wrench size 12 mm, length 100 mm, long version, Cu-Be | 12 | 1/2 | 100 | | €373.52/piece |
| Hex bit socket, non-sparking, connection size 1/2", wrench size 7 mm, length 100 mm, long version, Cu-Be | 7 | 1/2 | 100 | | €272.63/piece |
| Hex bit socket, non-sparking, connection size 1/2", wrench size 14 mm, length 100 mm, long version, Cu-Be | 14 | 1/2 | 100 | | €416.14/piece |
| Hex bit socket, non-sparking, connection size 1/2", wrench size 17 mm, length 100 mm, long version, Cu-Be | 17 | 1/2 | 100 | | €463.26/piece |
| Hex bit socket, non-sparking, connection size 1/2", wrench size 18 mm, length 100 mm, long version, Cu-Be | 18 | 1/2 | 100 | | €493.98/piece |
| Hex bit socket, non-sparking, connection size 1/2", wrench size 19 mm, length 100 mm, long version, Cu-Be | 19 | 1/2 | 100 | | €536.70/piece |
| Hex bit socket, non-sparking, connection size 1/2", wrench size 6 mm, length 100 mm, long version, Cu-Be | 6 | 1/2 | 100 | | €264.83/piece |
| Hex bit socket, non-sparking, connection size 1/2", wrench size 5 mm, length 100 mm, long version, Cu-Be | 5 | 1/2 | 100 | | €257.06/piece |
| Hex Bit Socket, Long Series, 1/2" Connection Size, 4 mm WD, 100 mm LG, Beryllium-Copper | 4 | 1/2 | 100 | | €249.26/piece |