| Hex bit socket, non-sparking, connection size 3/8", wrench size 12 mm, length 100 mm, long version, Al-Br | 12 | 3/8 | 100 | | €218.06/piece |
| Hex bit socket, non-sparking, connection size 3/8", wrench size 7 mm, length 100 mm, long version, Al-Br | 7 | 3/8 | 100 | | €160.73/piece |
| Hex bit socket, non-sparking, connection size 3/8", wrench size 3 mm, length 100 mm, long version, Al-Br | 3 | 3/8 | 100 | | €136.31/piece |
| Hex bit socket, non-sparking, connection size 3/8", wrench size 8 mm, length 100 mm, long version, Al-Br | 8 | 3/8 | 100 | | €173.55/piece |
| Hex Bit Socket, Long Series, 3/8" Connection Size, 5 mm WD, 100 mm LG, Aluminium Bronze | 5 | 3/8 | 100 | | €144.82/piece |
| Hex bit socket, non-sparking, connection size 3/8", wrench size 4 mm, length 100 mm, long version, Al-Br | 4 | 3/8 | 100 | | €140.57/piece |
| Hex bit socket, non-sparking, connection size 3/8", wrench size 6 mm, length 100 mm, long version, Al-Br | 6 | 3/8 | 100 | | €149.09/piece |
| Hex bit socket, non-sparking, connection size 3/8", wrench size 10 mm, length 100 mm, long version, Al-Br | 10 | 3/8 | 100 | | €195.44/piece |