| Hex Bit Socket, Long Series, 1/4" Connection Size, 6 mm WD, 55 mm LG, Aluminium Bronze | 6 | 1/4 | 55 | | €156.26/piece |
| Hex bit socket, non-sparking, connection size 1/4", wrench size 8 mm, length 65 mm, long version, Al-Br | 8 | 1/4 | 65 | | €173.55/piece |
| Hex bit socket, non-sparking, connection size 1/4", wrench size 7 mm, length 55 mm, long version, Al-Br | 7 | 1/4 | 55 | | €160.73/piece |
| Hex bit socket, non-sparking, connection size 1/4", wrench size 3 mm, length 55 mm, long version, Al-Br | 3 | 1/4 | 55 | | €142.87/piece |
| Hex bit socket, non-sparking, connection size 1/4", wrench size 5 mm, length 55 mm, long version, Al-Br | 5 | 1/4 | 55 | | €151.79/piece |
| Hex bit socket, non-sparking, connection size 1/4", wrench size 10 mm, length 65 mm, long version, Al-Br | 10 | 1/4 | 65 | | €191.75/piece |
| Hex bit socket, non-sparking, connection size 1/4", wrench size 4 mm, length 55 mm, long version, Al-Br | 4 | 1/4 | 55 | | €147.33/piece |
| Hex bit socket, non-sparking, connection size 1/4", wrench size 9 mm, length 65 mm, long version, Al-Br | 9 | 1/4 | 65 | | €178.25/piece |