Products
Brands
About ERIKS
Customer service
NL - English
Home
Fireman Type Axe, Non Sparking...
Fireman Type Axe, Non Sparking Series, Beryllium-Copper
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Handle length [mm]
340
1
Weight [g]
1300
1
Material
Beryllium-Copper
1
Log in to see your specific pricing.
Log in
1
of
Fireman Type Axe, Non Sparking Series, Beryllium-Copper
Product
Handle length [mm]
Weight [g]
Material
Available
Price
excl. VAT
Product
Handle length [mm]
Weight [g]
Material
Available
Price
excl. VAT
Fireman type axe 340 mm, non-sparking, Cu-Be
340
1300
Beryllium-Copper
€285.80
/
piece
Log in