Products
Brands
About ERIKS
Customer service
NL - English
Home
End Cutting Nipper, Non Sparki...
End Cutting Nipper, Non Sparking Series, Beryllium-Copper
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
110
1
Low spark model
Yes
1
Material
Beryllium-Copper
1
Log in to see your specific pricing.
Log in
1
of
End Cutting Nipper, Non Sparking Series, Beryllium-Copper
Product
Length [mm]
Low spark model
Material
Available
Price
excl. VAT
Product
Length [mm]
Low spark model
Material
Available
Price
excl. VAT
End cutter mini plier 110 mm, non-sparking, Cu-Be
110
Yes
Beryllium-Copper
€260.39
/
piece
Log in