Products
Brands
About ERIKS
Customer service
NL - English
Home
End Cutting Nipper, Non Sparki...
End Cutting Nipper, Non Sparking Series, Aluminum bronze
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
110
1
Low spark model
Yes
1
Material
Aluminum bronze
1
Log in to see your specific pricing.
Log in
1
of
End Cutting Nipper, Non Sparking Series, Aluminum bronze
Product
Length [mm]
Low spark model
Material
Available
Price
excl. VAT
Product
Length [mm]
Low spark model
Material
Available
Price
excl. VAT
End cutter mini plier 110 mm, non-sparking, Al-Br
110
Yes
Aluminum bronze
€169.82
/
piece
Log in