Products
Brands
About ERIKS
Customer service
NL - English
Home
Combination Plier, Non Sparkin...
Combination Plier, Non Sparking Series, Aluminum bronze
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
125
1
Low spark model
Yes
1
VDE tested
No
1
Material
Log in to see your specific pricing.
Log in
1
of
Combination Plier, Non Sparking Series, Aluminum bronze
Product
Length [mm]
Low spark model
VDE tested
Available
Price
excl. VAT
Product
Length [mm]
Low spark model
VDE tested
Available
Price
excl. VAT
Combination pliers 125 mm, non-sparking, Al-Br
125
Yes
No
€181.13
/
piece
Log in