Products
Brands
About ERIKS
Customer service
NL - English
Home
Bent Nose Plier, Non Sparking ...
Bent Nose Plier, Non Sparking Series, Aluminum bronze
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
160
1
200
1
Material
Aluminum bronze
2
Log in to see your specific pricing.
Log in
2
of
Bent Nose Plier, Non Sparking Series, Aluminum bronze
Product
Length [mm]
Weight [g]
Material
Available
Price
excl. VAT
Product
Length [mm]
Weight [g]
Material
Available
Price
excl. VAT
Bent-nose pliers 160 mm, non-sparking, Al-Br
160
250
Aluminum bronze
€147.17
/
piece
Bent-nose pliers 200 mm, non-sparking, Al-Br
200
370
Aluminum bronze
€169.82
/
piece
Log in