| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 11/16", length 60 mm, long version, Cu-Be | 11/16 | 3/8 | 60 | | €226.23/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 3/4", length 60 mm, long version, Cu-Be | 3/4 | 3/8 | 60 | | €236.64/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 9/16", length 60 mm, long version, Cu-Be | 9/16 | 3/8 | 60 | | €205.80/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 13/16", length 60 mm, long version, Cu-Be | 13/16 | 3/8 | 60 | | €245.04/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 15/16", length 60 mm, long version, Cu-Be | 15/16 | 3/8 | 60 | | €265.66/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 3/8", length 60 mm, long version, Cu-Be | 3/8 | 3/8 | 60 | | €151.23/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 5/16", length 60 mm, long version, Cu-Be | 5/16 | 3/8 | 60 | | €116.42/piece |
| 6 PT Socket Wrench, Long Series, 3/8" Connection Size, 7/16" WD, 60 mm LG, Beryllium-Copper | 7/16 | 3/8 | 60 | | €163.68/piece |