| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 13 mm, length 60 mm, long version, Cu-Be | 13 | 3/8 | 60 | | €172.46/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 5 mm, length 60 mm, long version, Cu-Be | 5 | 3/8 | 60 | | €100.50/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 10 mm, length 60 mm, long version, Cu-Be | 10 | 3/8 | 60 | | €155.09/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 9 mm, length 60 mm, long version, Cu-Be | 9 | 3/8 | 60 | | €140.66/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 15 mm, length 60 mm, long version, Cu-Be | 15 | 3/8 | 60 | | €186.17/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 14 mm, length 60 mm, long version, Cu-Be | 14 | 3/8 | 60 | | €178.83/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 11 mm, length 60 mm, long version, Cu-Be | 11 | 3/8 | 60 | | €161.60/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 6 mm, length 60 mm, long version, Cu-Be | 6 | 3/8 | 60 | | €113.09/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 12 mm, length 60 mm, long version, Cu-Be | 12 | 3/8 | 60 | | €171.18/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 16 mm, length 60 mm, long version, Cu-Be | 16 | 3/8 | 60 | | €190.20/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 8 mm, length 60 mm, long version, Cu-Be | 8 | 3/8 | 60 | | €127.69/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 5 mm, length 60 mm, long version, Cu-Be | 5 | 3/8 | 60 | | €105.20/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 17 mm, length 60 mm, long version, Cu-Be | 17 | 3/8 | 60 | | €195.40/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 19 mm, length 60 mm, long version, Cu-Be | 19 | 3/8 | 60 | | €203.21/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 20 mm, length 60 mm, long version, Cu-Be | 20 | 3/8 | 60 | | €212.07/piece |