| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 4 mm, length 50 mm, long version, Cu-Be | 4 | 1/4 | 50 | | €81.17/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 5 mm, length 50 mm, long version, Cu-Be | 5 | 1/4 | 50 | | €84.78/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 4.5 mm, length 50 mm, long version, Cu-Be | 4.5 | 1/4 | 50 | | €83.21/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 12 mm, length 50 mm, long version, Cu-Be | 12 | 1/4 | 50 | | €167.16/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 11 mm, length 50 mm, long version, Cu-Be | 11 | 1/4 | 50 | | €159.91/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 17 mm, length 50 mm, long version, Cu-Be | 17 | 1/4 | 50 | | €191.78/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 13 mm, length 50 mm, long version, Cu-Be | 13 | 1/4 | 50 | | €175.43/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 6 mm, length 50 mm, long version, Cu-Be | 6 | 1/4 | 50 | | €94.27/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 14 mm, length 50 mm, long version, Cu-Be | 14 | 1/4 | 50 | | €179.49/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 5.5 mm, length 50 mm, long version, Cu-Be | 5.5 | 1/4 | 50 | | €87.39/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 16 mm, length 50 mm, long version, Cu-Be | 16 | 1/4 | 50 | | €187.55/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 8 mm, length 50 mm, long version, Cu-Be | 8 | 1/4 | 50 | | €106.61/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 7 mm, length 50 mm, long version, Cu-Be | 7 | 1/4 | 50 | | €101.06/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 10 mm, length 50 mm, long version, Cu-Be | 10 | 1/4 | 50 | | €152.60/piece |
| 6 PT Socket Wrench, Long Series, 1/4" Connection Size, 9 mm WD, 50 mm LG, Beryllium-Copper | 9 | 1/4 | 50 | | €114.44/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 19 mm, length 50 mm, long version, Cu-Be | 19 | 1/4 | 50 | | €199.37/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 18 mm, length 50 mm, long version, Cu-Be | 18 | 1/4 | 50 | | €196.12/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 3 mm, length 50 mm, long version, Cu-Be | 3 | 1/4 | 50 | | €81.17/piece |