| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 9/16", length 28 mm, standard version, Cu-Be | 9/16 | 1/4 | 28 | | €88.19/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 5/32", length 25 mm, standard version, Cu-Be | 5/32 | 1/4 | 25 | | €62.81/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 9/32", length 25 mm, standard version, Cu-Be | 9/32 | 1/4 | 25 | | €69.38/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 1/2", length 28 mm, standard version, Cu-Be | 1/2 | 1/4 | 28 | | €84.00/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 1/4", length 25 mm, standard version, Cu-Be | 1/4 | 1/4 | 25 | | €65.72/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 3/8", length 28 mm, standard version, Cu-Be | 3/8 | 1/4 | 28 | | €76.67/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 7/32", length 25 mm, standard version, Cu-Be | 7/32 | 1/4 | 25 | | €64.99/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 3/16", length 25 mm, standard version, Cu-Be | 3/16 | 1/4 | 25 | | €63.53/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 11/32", length 28 mm, standard version, Cu-Be | 11/32 | 1/4 | 28 | | €76.13/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 5/16", length 25 mm, standard version, Cu-Be | 5/16 | 1/4 | 25 | | €75.21/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 7/16", length 28 mm, standard version, Cu-Be | 7/16 | 1/4 | 28 | | €82.35/piece |