| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 15/16", length 80 mm, long version, Cu-Be | 15/16 | 1/2 | 80 | | €270.02/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 1.1/16", length 80 mm, long version, Cu-Be | 1.1/16 | 1/2 | 80 | | €317.37/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 1.1/8", length 80 mm, long version, Cu-Be | 1.1/8 | 1/2 | 80 | | €416.65/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 1", length 80 mm, long version, Cu-Be | 1 | 1/2 | 80 | | €295.28/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 1.7/16", length 80 mm, long version, Cu-Be | 1.7/16 | 1/2 | 80 | | €505.34/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 1.3/16", length 80 mm, long version, Cu-Be | 1.3/16 | 1/2 | 80 | | €418.81/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 1.1/4", length 80 mm, long version, Cu-Be | 1.1/4 | 1/2 | 80 | | €423.40/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 1.1/2", length 80 mm, long version, Cu-Be | 1.1/2 | 1/2 | 80 | | €536.94/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 11/16", length 80 mm, long version, Cu-Be | 11/16 | 1/2 | 80 | | €231.07/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 19/32", length 80 mm, long version, Cu-Be | 19/32 | 1/2 | 80 | | €208.62/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 5/8", length 80 mm, long version, Cu-Be | 5/8 | 1/2 | 80 | | €221.26/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 9/16", length 80 mm, long version, Cu-Be | 9/16 | 1/2 | 80 | | €207.16/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 13/16", length 80 mm, long version, Cu-Be | 13/16 | 1/2 | 80 | | €266.33/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 5/16", length 80 mm, long version, Cu-Be | 5/16 | 1/2 | 80 | | €152.14/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 3/4", length 80 mm, long version, Cu-Be | 3/4 | 1/2 | 80 | | €241.35/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 25/32", length 80 mm, long version, Cu-Be | 25/32 | 1/2 | 80 | | €264.83/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 1/2", length 80 mm, long version, Cu-Be | 1/2 | 1/2 | 80 | | €189.79/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 7/8", length 80 mm, long version, Cu-Be | 7/8 | 1/2 | 80 | | €265.68/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 7/16", length 80 mm, long version, Cu-Be | 7/16 | 1/2 | 80 | | €176.45/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 1/4", length 80 mm, long version, Cu-Be | 1/4 | 1/2 | 80 | | €152.14/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 3/8", length 80 mm, long version, Cu-Be | 3/8 | 1/2 | 80 | | €162.80/piece |