| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 20 mm, length 90 mm, long version, Cu-Be | 20 | 3/4 | 90 | | €319.94/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 26 mm, length 90 mm, long version, Cu-Be | 26 | 3/4 | 90 | | €356.23/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 27 mm, length 90 mm, long version, Cu-Be | 27 | 3/4 | 90 | | €376.19/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 29 mm, length 90 mm, long version, Cu-Be | 29 | 3/4 | 90 | | €416.54/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 28 mm, length 90 mm, long version, Cu-Be | 28 | 3/4 | 90 | | €393.05/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 30 mm, length 90 mm, long version, Cu-Be | 30 | 3/4 | 90 | | €439.79/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 33 mm, length 90 mm, long version, Cu-Be | 33 | 3/4 | 90 | | €494.57/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 31 mm, length 90 mm, long version, Cu-Be | 31 | 3/4 | 90 | | €465.70/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 32 mm, length 90 mm, long version, Cu-Be | 32 | 3/4 | 90 | | €491.32/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 24 mm, length 90 mm, long version, Cu-Be | 24 | 3/4 | 90 | | €334.11/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 18 mm, length 90 mm, long version, Cu-Be | 18 | 3/4 | 90 | | €316.91/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 17 mm, length 90 mm, long version, Cu-Be | 17 | 3/4 | 90 | | €293.57/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 21 mm, length 90 mm, long version, Cu-Be | 21 | 3/4 | 90 | | €319.94/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 40 mm, length 90 mm, long version, Cu-Be | 40 | 3/4 | 90 | | €645.18/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 22 mm, length 90 mm, long version, Cu-Be | 22 | 3/4 | 90 | | €326.65/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 19 mm, length 90 mm, long version, Cu-Be | 19 | 3/4 | 90 | | €319.94/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 39 mm, length 90 mm, long version, Cu-Be | 39 | 3/4 | 90 | | €645.18/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 47 mm, length 100 mm, long version, Cu-Be | 47 | 3/4 | 100 | | €804.47/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 52 mm, length 100 mm, long version, Cu-Be | 52 | 3/4 | 100 | | €913.97/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 45 mm, length 100 mm, long version, Cu-Be | 45 | 3/4 | 100 | | €755.72/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 49 mm, length 100 mm, long version, Cu-Be | 49 | 3/4 | 100 | | €804.47/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 50 mm, length 100 mm, long version, Cu-Be | 50 | 3/4 | 100 | | €804.47/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 43 mm, length 90 mm, long version, Cu-Be | 43 | 3/4 | 90 | | €755.72/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 55 mm, length 100 mm, long version, Cu-Be | 55 | 3/4 | 100 | | €913.97/piece |
| 6-point socket wrench, non-sparking, connection size 3/4", wrench size 48 mm, length 100 mm, long version, Cu-Be | 48 | 3/4 | 100 | | €804.47/piece |