| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 11/16", length 60 mm, long version, Al-Br | 11/16 | 3/8 | 60 | | €157.33/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 13/16", length 60 mm, long version, Al-Br | 13/16 | 3/8 | 60 | | €177.87/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 9/16", length 60 mm, long version, Al-Br | 9/16 | 3/8 | 60 | | €142.67/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 5/8", length 60 mm, long version, Al-Br | 5/8 | 3/8 | 60 | | €149.18/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 7/8", length 60 mm, long version, Al-Br | 7/8 | 3/8 | 60 | | €182.95/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 7/16", length 60 mm, long version, Al-Br | 7/16 | 3/8 | 60 | | €115.12/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 15/16", length 60 mm, long version, Al-Br | 15/16 | 3/8 | 60 | | €185.02/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 1/2", length 60 mm, long version, Al-Br | 1/2 | 3/8 | 60 | | €126.62/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 3/8", length 60 mm, long version, Al-Br | 3/8 | 3/8 | 60 | | €97.82/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 5/16", length 60 mm, long version, Al-Br | 5/16 | 3/8 | 60 | | €78.39/piece |