| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 7/16", length 32 mm, standard version, Al-Br | 7/16 | 3/8 | 32 | | €62.39/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 9/16", length 32 mm, standard version, Al-Br | 9/16 | 3/8 | 32 | | €68.57/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 3/8", length 32 mm, standard version, Al-Br | 3/8 | 3/8 | 32 | | €59.10/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 5/8", length 35 mm, standard version, Al-Br | 5/8 | 3/8 | 35 | | €70.83/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 11/16", length 35 mm, standard version, Al-Br | 11/16 | 3/8 | 35 | | €75.02/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 1/2", length 32 mm, standard version, Al-Br | 1/2 | 3/8 | 32 | | €65.87/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 5/16", length 32 mm, standard version, Al-Br | 5/16 | 3/8 | 32 | | €54.11/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 3/4", length 35 mm, standard version, Al-Br | 3/4 | 3/8 | 35 | | €80.03/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 15/16", length 35 mm, standard version, Al-Br | 15/16 | 3/8 | 35 | | €88.77/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 13/16", length 35 mm, standard version, Al-Br | 13/16 | 3/8 | 35 | | €81.83/piece |
| 6-point socket wrench, non-sparking, connection size 3/8", wrench size 7/8", length 35 mm, standard version, Al-Br | 7/8 | 3/8 | 35 | | €83.60/piece |