| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 4.5 mm, length 50 mm, long version, Al-Br | 4.5 | 1/4 | 50 | | €53.30/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 4 mm, length 50 mm, long version, Al-Br | 4 | 1/4 | 50 | | €52.07/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 12 mm, length 50 mm, long version, Al-Br | 12 | 1/4 | 50 | | €108.86/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 10 mm, length 50 mm, long version, Al-Br | 10 | 1/4 | 50 | | €98.24/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 15 mm, length 50 mm, long version, Al-Br | 15 | 1/4 | 50 | | €117.62/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 11 mm, length 50 mm, long version, Al-Br | 11 | 1/4 | 50 | | €102.01/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 16 mm, length 50 mm, long version, Al-Br | 16 | 1/4 | 50 | | €121.05/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 14 mm, length 50 mm, long version, Al-Br | 14 | 1/4 | 50 | | €116.18/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 5 mm, length 50 mm, long version, Al-Br | 5 | 1/4 | 50 | | €54.92/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 8 mm, length 50 mm, long version, Al-Br | 8 | 1/4 | 50 | | €68.36/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 6 mm, length 50 mm, long version, Al-Br | 6 | 1/4 | 50 | | €61.19/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 5.5 mm, length 50 mm, long version, Al-Br | 5.5 | 1/4 | 50 | | €55.86/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 7 mm, length 50 mm, long version, Al-Br | 7 | 1/4 | 50 | | €65.33/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 9 mm, length 50 mm, long version, Al-Br | 9 | 1/4 | 50 | | €73.53/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 17 mm, length 50 mm, long version, Al-Br | 17 | 1/4 | 50 | | €124.17/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 18 mm, length 50 mm, long version, Al-Br | 18 | 1/4 | 50 | | €126.48/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 19 mm, length 50 mm, long version, Al-Br | 19 | 1/4 | 50 | | €128.78/piece |
| 6-point socket wrench, non-sparking, connection size 1/4", wrench size 3 mm, length 50 mm, long version, Al-Br | 3 | 1/4 | 50 | | €52.07/piece |