| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 1.7/16", length 80 mm, long version, Al-Br | 1.7/16 | 1/2 | 80 | | €296.52/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 7/8", length 80 mm, long version, Al-Br | 7/8 | 1/2 | 80 | | €164.63/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 15/16", length 80 mm, long version, Al-Br | 15/16 | 1/2 | 80 | | €170.32/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 1.1/8", length 80 mm, long version, Al-Br | 1.1/8 | 1/2 | 80 | | €208.03/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 1.3/16", length 80 mm, long version, Al-Br | 1.3/16 | 1/2 | 80 | | €230.72/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 1.1/16", length 80 mm, long version, Al-Br | 1.1/16 | 1/2 | 80 | | €182.89/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 1.1/4", length 80 mm, long version, Al-Br | 1.1/4 | 1/2 | 80 | | €253.43/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 1", length 80 mm, long version, Al-Br | 1 | 1/2 | 80 | | €184.55/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 1.1/2", length 80 mm, long version, Al-Br | 1.1/2 | 1/2 | 80 | | €336.47/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 3/4", length 80 mm, long version, Al-Br | 3/4 | 1/2 | 80 | | €156.14/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 9/16", length 80 mm, long version, Al-Br | 9/16 | 1/2 | 80 | | €133.43/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 5/8", length 80 mm, long version, Al-Br | 5/8 | 1/2 | 80 | | €139.11/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 19/32", length 80 mm, long version, Al-Br | 19/32 | 1/2 | 80 | | €136.28/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 25/32", length 80 mm, long version, Al-Br | 25/32 | 1/2 | 80 | | €158.98/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 11/16", length 80 mm, long version, Al-Br | 11/16 | 1/2 | 80 | | €153.31/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 1/4", length 80 mm, long version, Al-Br | 1/4 | 1/2 | 80 | | €110.72/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 13/16", length 80 mm, long version, Al-Br | 13/16 | 1/2 | 80 | | €161.83/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 3/8", length 80 mm, long version, Al-Br | 3/8 | 1/2 | 80 | | €116.40/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 1/2", length 80 mm, long version, Al-Br | 1/2 | 1/2 | 80 | | €127.72/piece |
| 6 PT Socket Wrench, Long Series, 1/2" Connection Size, 5/16" WD, 80 mm LG, Aluminium Bronze | 5/16 | 1/2 | 80 | | €113.58/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 7/16", length 80 mm, long version, Al-Br | 7/16 | 1/2 | 80 | | €119.24/piece |