| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 34 mm, length 50 mm, standard version, Al-Br | 34 | 1/2 | 50 | | €158.01/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 6 mm, length 40 mm, standard version, Al-Br | 6 | 1/2 | 40 | | €63.85/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 9 mm, length 40 mm, standard version, Al-Br | 9 | 1/2 | 40 | | €68.63/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 36 mm, length 50 mm, standard version, Al-Br | 36 | 1/2 | 50 | | €173.80/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 7 mm, length 40 mm, standard version, Al-Br | 7 | 1/2 | 40 | | €65.45/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 41 mm, length 55 mm, standard version, Al-Br | 41 | 1/2 | 55 | | €203.90/piece |