| 6-point socket wrench, non-sparking, connection size 1", wrench size 42 mm, length 65 mm, standard version, Al-Br | 42 | 1 | 65 | | €327.18/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 60 mm, length 75 mm, standard version, Al-Br | 60 | 1 | 75 | | €477.86/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 55 mm, length 75 mm, standard version, Al-Br | 55 | 1 | 75 | | €427.90/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 50 mm, length 70 mm, standard version, Al-Br | 50 | 1 | 70 | | €379.11/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 41 mm, length 65 mm, standard version, Al-Br | 41 | 1 | 65 | | €310.25/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 46 mm, length 65 mm, standard version, Al-Br | 46 | 1 | 65 | | €345.02/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 80 mm, length 85 mm, standard version, Al-Br | 80 | 1 | 85 | | €693.05/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 65 mm, length 80 mm, standard version, Al-Br | 65 | 1 | 80 | | €530.29/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 100 mm, length 90 mm, standard version, Al-Br | 100 | 1 | 90 | | €1,275.20/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 70 mm, length 80 mm, standard version, Al-Br | 70 | 1 | 80 | | €583.94/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 85 mm, length 85 mm, standard version, Al-Br | 85 | 1 | 85 | | €797.99/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 95 mm, length 90 mm, standard version, Al-Br | 95 | 1 | 90 | | €1,069.30/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 75 mm, length 85 mm, standard version, Al-Br | 75 | 1 | 85 | | €637.58/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 90 mm, length 90 mm, standard version, Al-Br | 90 | 1 | 90 | | €877.78/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 105 mm, length 95 mm, standard version, Al-Br | 105 | 1 | 95 | | €1,393.20/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 24 mm, length 55 mm, standard version, Al-Br | 24 | 1 | 55 | | €142.02/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 22 mm, length 55 mm, standard version, Al-Br | 22 | 1 | 55 | | €128.62/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 25 mm, length 55 mm, standard version, Al-Br | 25 | 1 | 55 | | €166.38/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 26 mm, length 55 mm, standard version, Al-Br | 26 | 1 | 55 | | €175.53/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 27 mm, length 55 mm, standard version, Al-Br | 27 | 1 | 55 | | €181.63/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 38 mm, length 60 mm, standard version, Al-Br | 38 | 1 | 60 | | €273.07/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 30 mm, length 60 mm, standard version, Al-Br | 30 | 1 | 60 | | €193.82/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 32 mm, length 60 mm, standard version, Al-Br | 32 | 1 | 60 | | €224.30/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 28 mm, length 55 mm, standard version, Al-Br | 28 | 1 | 55 | | €185.30/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 29 mm, length 55 mm, standard version, Al-Br | 29 | 1 | 55 | | €189.56/piece |