| 6-point impact socket wrench, non-sparking, connection size 2.1/2", wrench size 80 mm, length 140 mm, standard version, Cu-Be | 80 | 2.1/2 | 140 | | €3,641.36/piece |
| 6-point impact socket wrench, non-sparking, connection size 2.1/2", wrench size 85 mm, length 140 mm, standard version, Cu-Be | 85 | 2.1/2 | 140 | | €3,691.11/piece |
| 6-point impact socket wrench, non-sparking, connection size 2.1/2", wrench size 75 mm, length 140 mm, standard version, Cu-Be | 75 | 2.1/2 | 140 | | €3,545.60/piece |
| 6-point impact socket wrench, non-sparking, connection size 2.1/2", wrench size 125 mm, length 150 mm, standard version, Cu-Be | 125 | 2.1/2 | 150 | | €6,124.24/piece |
| 6-point impact socket wrench, non-sparking, connection size 2.1/2", wrench size 90 mm, length 150 mm, standard version, Cu-Be | 90 | 2.1/2 | 150 | | €4,200.01/piece |
| 6-point impact socket wrench, non-sparking, connection size 2.1/2", wrench size 95 mm, length 150 mm, standard version, Cu-Be | 95 | 2.1/2 | 150 | | €4,252.89/piece |
| 6-point impact socket wrench, non-sparking, connection size 2.1/2", wrench size 120 mm, length 150 mm, standard version, Cu-Be | 120 | 2.1/2 | 150 | | €5,846.03/piece |
| 6-point impact socket wrench, non-sparking, connection size 2.1/2", wrench size 115 mm, length 150 mm, standard version, Cu-Be | 115 | 2.1/2 | 150 | | €5,560.16/piece |