| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 3/4", length 90 mm, long version, Cu-Be | 3/4 | 3/4 | 90 | | €299.61/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 13/16", length 90 mm, long version, Cu-Be | 13/16 | 3/4 | 90 | | €335.14/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.3/8", length 95 mm, long version, Cu-Be | 1.3/8 | 3/4 | 95 | | €554.09/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.7/16", length 95 mm, long version, Cu-Be | 1.7/16 | 3/4 | 95 | | €576.86/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.5/16", length 95 mm, long version, Cu-Be | 1.5/16 | 3/4 | 95 | | €529.76/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.1/2", length 100 mm, long version, Cu-Be | 1.1/2 | 3/4 | 100 | | €623.18/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.5/8", length 100 mm, long version, Cu-Be | 1.5/8 | 3/4 | 100 | | €651.62/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.13/16", length 100 mm, long version, Cu-Be | 1.13/16 | 3/4 | 100 | | €805.97/piece |
| 6 PT Impact Socket Wrench, Long Series, 3/4" Connection Size, 7/8" WD, 90 mm LG, Beryllium-Copper | 7/8 | 3/4 | 90 | | €342.23/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.1/16", length 90 mm, long version, Cu-Be | 1.1/16 | 3/4 | 90 | | €428.58/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 15/16", length 90 mm, long version, Cu-Be | 15/16 | 3/4 | 90 | | €348.36/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.3/4", length 100 mm, long version, Cu-Be | 1.3/4 | 3/4 | 100 | | €735.29/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1", length 90 mm, long version, Cu-Be | 1 | 3/4 | 90 | | €428.58/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.1/8", length 95 mm, long version, Cu-Be | 1.1/8 | 3/4 | 95 | | €509.85/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.1/4", length 95 mm, long version, Cu-Be | 1.1/4 | 3/4 | 95 | | €514.63/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.7/8", length 100 mm, long version, Cu-Be | 1.7/8 | 3/4 | 100 | | €826.54/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 2", length 100 mm, long version, Cu-Be | 2 | 3/4 | 100 | | €847.10/piece |