Products
Brands
About ERIKS
Customer service
NL - English
Home
6 PT Impact Socket Wrench, Ber...
6 PT Impact Socket Wrench, Beryllium-Copper
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [mm]
30
1
Connection size [in]
1/2
1
Length [mm]
50
1
VDE tested
Low spark model
Model
Log in to see your specific pricing.
Log in
1
of
6 PT Impact Socket Wrench, Beryllium-Copper
Product
Wrench width [mm]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
6 PT Impact Socket Wrench, Standard Series, 1/2" Connection Size, 30 mm WD, 50 mm LG, Beryllium-Copper
30
1/2
50
€283.52
/
piece
Log in