| 6-point impact socket wrench, non-sparking, connection size 1/2", wrench size 21 mm, length 82 mm, long version, Cu-Be | 21 | 1/2 | 82 | | €271.07/piece |
| 6 PT Impact Socket Wrench, Long Series, 1/2" Connection Size, 15 mm WD, 82 mm LG, Beryllium-Copper | 15 | 1/2 | 82 | | €210.31/piece |
| 6-point impact socket wrench, non-sparking, connection size 1/2", wrench size 18 mm, length 82 mm, long version, Cu-Be | 18 | 1/2 | 82 | | €239.51/piece |
| 6-point impact socket wrench, non-sparking, connection size 1/2", wrench size 13 mm, length 82 mm, long version, Cu-Be | 13 | 1/2 | 82 | | €193.95/piece |
| 6-point impact socket wrench, non-sparking, connection size 1/2", wrench size 26 mm, length 82 mm, long version, Cu-Be | 26 | 1/2 | 82 | | €334.31/piece |
| 6-point impact socket wrench, non-sparking, connection size 1/2", wrench size 29 mm, length 82 mm, long version, Cu-Be | 29 | 1/2 | 82 | | €399.73/piece |