
| Product | Wrench width [mm] | Connection size [in] | Length [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| 6-point impact socket wrench, non-sparking, connection size 1", wrench size 26 mm, length 60 mm, standard version, Cu-Be | 26 | 1 | 60 | €358.55/piece | |
| 6 PT Impact Socket Wrench, Standard Series, 1" Connection Size, 19 mm WD, 60 mm LG, Beryllium-Copper | 19 | 1 | 60 | €322.77/piece | |
| 6-point impact socket wrench, non-sparking, connection size 1", wrench size 34 mm, length 70 mm, standard version, Cu-Be | 34 | 1 | 70 | €469.66/piece |