| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 13/16", length 90 mm, long version, Al-Br | 13/16 | 3/4 | 90 | | €204.50/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 3/4", length 90 mm, long version, Al-Br | 3/4 | 3/4 | 90 | | €200.72/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.5/16", length 95 mm, long version, Al-Br | 1.5/16 | 3/4 | 95 | | €311.00/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.7/16", length 95 mm, long version, Al-Br | 1.7/16 | 3/4 | 95 | | €340.82/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.3/8", length 95 mm, long version, Al-Br | 1.3/8 | 3/4 | 95 | | €329.46/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.1/2", length 100 mm, long version, Al-Br | 1.1/2 | 3/4 | 100 | | €345.26/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.3/4", length 100 mm, long version, Al-Br | 1.3/4 | 3/4 | 100 | | €398.31/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 7/8", length 90 mm, long version, Al-Br | 7/8 | 3/4 | 90 | | €208.29/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 15/16", length 90 mm, long version, Al-Br | 15/16 | 3/4 | 90 | | €214.91/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.1/8", length 95 mm, long version, Al-Br | 1.1/8 | 3/4 | 95 | | €274.20/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.5/8", length 100 mm, long version, Al-Br | 1.5/8 | 3/4 | 100 | | €365.16/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.3/16", length 95 mm, long version, Al-Br | 1.3/16 | 3/4 | 95 | | €274.20/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1", length 90 mm, long version, Al-Br | 1 | 3/4 | 90 | | €231.11/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.1/4", length 95 mm, long version, Al-Br | 1.1/4 | 3/4 | 95 | | €304.04/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.1/16", length 90 mm, long version, Al-Br | 1.1/16 | 3/4 | 90 | | €231.11/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 2", length 100 mm, long version, Al-Br | 2 | 3/4 | 100 | | €430.47/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.7/8", length 100 mm, long version, Al-Br | 1.7/8 | 3/4 | 100 | | €430.29/piece |